Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT404534
Mfr # LRT404534
Zoro # G008354331
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Width (mm) 34 mm
- Outside Dia. (mm) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT404534
- Zoro # G008354331
- UPC # 4549557040948
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 40 mm |
Width (mm) | 34 mm |
Outside Dia. (mm) | 45 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAFW455534
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE108)
- CAMOZZI Male Connector Sprint, 6/4 X M6 (1511 6/4-M6)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- SKF SKF-6202 2ZNR, Single Row Ball Brgs, 6202 2ZNR (6202 2ZNR)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Roller Bearings