Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT404520
Mfr # LRT404520
Zoro # G008354317
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT404520
- Zoro # G008354317
- UPC # 4549557040917
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 40 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 45 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF455520 and RNAF456220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- CRESCENT 1/2" Drive Impact Universal Joint (CIMSA4N)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- FAFNIR Radial Ball Bearing, #206KDD (206KDD)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- Iko Inner Rings