Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT400450140
Mfr # LRT400450140
Zoro # G908354523
product price: $5,226.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,226.99
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 400 mm
- Width (mm) 140 mm
- Outside Dia. (mm) 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT400450140
- Zoro # G908354523
- UPC # 4549557042232
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 400 mm |
Width (mm) | 140 mm |
Outside Dia. (mm) | 450 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4980
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- LINCOLN Dispenser, Gear Lube (1293)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko Inner Rings