Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT384320
Mfr # LRT384320
Zoro # G008354348
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 38 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT384320
- Zoro # G008354348
- UPC # 4549557040887
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 38 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 43 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF435320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Repair Kit With Crimp Tool (For 3/16 Inch, 1/4 Inch ID Hose) (H4FK)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- CRUSHPROOF TUBING $FLARELOCK HOSE 4"X11 FT (CTFLT400)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Iko Roller Bearings