Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT380430140
Mfr # LRT380430140
Zoro # G608354366
product price: $4,502.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,502.99
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 380 mm
- Width (mm) 140 mm
- Outside Dia. (mm) 430 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT380430140
- Zoro # G608354366
- UPC # 4549557042225
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 380 mm |
Width (mm) | 140 mm |
Outside Dia. (mm) | 430 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4976
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve 1/4 Interstage Set 75 (M3685)
- BREEZE Hose Clamp, HT, Liner, SAE 312,410SS, PK10 (HTM 300 L B)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3L13 LR)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap (6203N)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Iko Inner Rings