Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT36039080
Mfr # LRT36039080
Zoro # G308354338
product price: $2,116.99
/ea
Free Shipping & Returns
$2,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 360 mm
- Width (mm) 80 mm
- Outside Dia. (mm) 390 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT36039080
- Zoro # G308354338
- UPC # 4549557042195
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 360 mm |
Width (mm) | 80 mm |
Outside Dia. (mm) | 390 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4872
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, B28H Boxed, Partial SS, PK10 (35325)
- EBM-PAPST Motor Run Capacitor, 14 MFD, 440V, Round (450-21-0148)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- DAYTON CX55 Cogged V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (13W533)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- Iko Roller Bearings