Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT354040
Mfr # LRT354040
Zoro # G108354415
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Width (mm) 40 mm
- Outside Dia. (mm) 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT354040
- Zoro # G108354415
- UPC # 4549557040832
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 35 mm |
Width (mm) | 40 mm |
Outside Dia. (mm) | 40 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAFW405540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- ELESA Oil level sight glass, HFTX.24-1 (HFTX.)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Roller Bearings