Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT354034
Mfr # LRT354034
Zoro # G108354255
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Width (mm) 34 mm
- Outside Dia. (mm) 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT354034
- Zoro # G108354255
- UPC # 4549557040825
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 35 mm |
Width (mm) | 34 mm |
Outside Dia. (mm) | 40 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAFW405034
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH2)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 3/8" Female Pipe, Straight (6405-08-06-O)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- Iko Inner Rings