Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT354017
Mfr # LRT354017
Zoro # G508354244
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Width (mm) 17 mm
- Outside Dia. (mm) 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT354017
- Zoro # G508354244
- UPC # 4549557040795
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 35 mm |
Width (mm) | 17 mm |
Outside Dia. (mm) | 40 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAF405017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2 in ID x 2.622 in OD x 0.313 in W, Nitrile Lip (19762)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41423)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko Roller Bearings