Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT323730
Mfr # LRT323730
Zoro # G508354206
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 32 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT323730
- Zoro # G508354206
- UPC # 4549557040757
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 32 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 37 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF374730
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 600H300 (600H300)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H5036171)
- CAMOZZI BSPp Female Coupling, G1/8 (2543 1/8)
- FORNEY Recoil Air Hose, Yellow, 3/8 in x 25ft (75425)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko Inner Rings