Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT320360118
Mfr # LRT320360118
Zoro # G108354514
product price: $3,182.99
/ea
Free Shipping & Returns
$3,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 320 mm
- Width (mm) 118 mm
- Outside Dia. (mm) 360 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT320360118
- Zoro # G108354514
- UPC # 4549557042171
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 320 mm |
Width (mm) | 118 mm |
Outside Dia. (mm) | 360 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4964
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter-Intake Jarless 3/8 Sp Ac432 (AC432)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (5VKZ8)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia., Stl (3020 X 1-1/2)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- Iko Inner Rings