Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT3035301
Mfr # LRT3035301
Zoro # G508354558
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Width (mm) 30.5 mm
- Outside Dia. (mm) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT3035301
- Zoro # G508354558
- UPC # 4549557040719
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 30 mm |
Width (mm) | 30.5 mm |
Outside Dia. (mm) | 35 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TR354830
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 50 x 1080mm PL, T135 (D1080-8M-50)
- SPEEDAIRE Nut, Panel Mount (4ZK58)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- Iko Inner Rings