Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT303530
Mfr # LRT303530
Zoro # G108354408
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT303530
- Zoro # G108354408
- UPC # 4549557040702
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 30 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 35 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6906 and AF354530
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B52 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (6X874)
- INGERSOLL-RAND Trigger (IR5RA-93)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- GLOBAL GSC-200-B Set Screw Collar (GSC-200-B)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- Iko Inner Rings