Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT303516
Mfr # LRT303516
Zoro # G508354190
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT303516
- Zoro # G508354190
- UPC # 4549557040665
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 30 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 35 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF354520 and NAX3530
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-41-G)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- FESTO Standards-Based Cylinder DSBG-40-125-PPVA-N3 (DSBG-40-125-PPVA-N3)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- Iko Roller Bearings