Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT300340118
Mfr # LRT300340118
Zoro # G508354299
product price: $2,776.99
/ea
Free Shipping & Returns
$2,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 300 mm
- Width (mm) 118 mm
- Outside Dia. (mm) 340 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT300340118
- Zoro # G508354299
- UPC # 4549557042157
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 300 mm |
Width (mm) | 118 mm |
Outside Dia. (mm) | 340 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4906 and RNAF354517
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- CMC Heavy Duty 50 Ft Reel for Grease 14 In NPTFf (ALM8078-T)
- ARO Connector, 16 Mm (CHW6)
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- Iko Inner Rings