Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT30033080
Mfr # LRT30033080
Zoro # G008354263
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 300 mm
- Width (mm) 80 mm
- Outside Dia. (mm) 330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT30033080
- Zoro # G008354263
- UPC # 4549557042140
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 300 mm |
Width (mm) | 80 mm |
Outside Dia. (mm) | 330 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4860
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- DYNABRADE Pin (01017)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-41)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- Iko Roller Bearings