Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT283217
Mfr # LRT283217
Zoro # G508354398
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 28 mm
- Width (mm) 17 mm
- Outside Dia. (mm) 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT283217
- Zoro # G508354398
- UPC # 4549557040634
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 28 mm |
Width (mm) | 17 mm |
Outside Dia. (mm) | 32 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA49/28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL COUPLER MANUAL LOW SIDE f/R1234YF (ME83934)
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- TORRINGTON Nrb Solid Race Inner Ring (IR88-OH)
- Iko Roller Bearings