Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT28030569
Mfr # LRT28030569
Zoro # G108354231
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 280 mm
- Width (mm) 69 mm
- Outside Dia. (mm) 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT28030569
- Zoro # G108354231
- UPC # 4549557042126
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 280 mm |
Width (mm) | 69 mm |
Outside Dia. (mm) | 305 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4856
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08S)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH52)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934023)
- DAYTON 1F550 Flange Mount Bearing (4 Bolt) (1F550)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- Iko Inner Rings