Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT24026580
Mfr # LRT24026580
Zoro # G308354260
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 240 mm
- Width (mm) 80 mm
- Outside Dia. (mm) 265 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT24026580
- Zoro # G308354260
- UPC # 4549557042096
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 240 mm |
Width (mm) | 80 mm |
Outside Dia. (mm) | 265 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4948
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- STONER Mold Cleaner (A555)
- DAYTON 1A398 Flange Mount Bearing (2 Bolt) (1A398)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Inner Rings