Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT222830
Mfr # LRT222830
Zoro # G108354149
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT222830
- Zoro # G108354149
- UPC # 4549557040528
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 20 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 28 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA69/22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MFS-06MAORB-06MFS Tee Forged (FS6804-06-06-06-NWO-FG)
- COILHOSE PNEUMATICS 1/4" Automatic Combo Coupler 1/4" FPT (15C90B4F)
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LOCTITE LB 8013 High Purity Anti-Seize (234286)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- Iko Inner Rings