Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT22024580
Mfr # LRT22024580
Zoro # G108354316
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 220 mm
- Width (mm) 80 mm
- Outside Dia. (mm) 245 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT22024580
- Zoro # G108354316
- UPC # 4549557042072
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 220 mm |
Width (mm) | 80 mm |
Outside Dia. (mm) | 245 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4944
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- POWERTWIST PLUS Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0410300)
- SPEEDAIRE Needle Tube (TTR4420449G)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- Iko Inner Rings