Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT202516
Mfr # LRT202516
Zoro # G108354224
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT202516
- Zoro # G108354224
- UPC # 4549557040412
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 20 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 25 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAF253716
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- FACTORY CAT HOSE ASSEMBLY - 38.5in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (253-0111)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4612)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Inner Rings