Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT18019545
Mfr # LRT18019545
Zoro # G108354217
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 180 mm
- Width (mm) 45 mm
- Outside Dia. (mm) 195 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT18019545
- Zoro # G108354217
- UPC # 4549557042003
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 180 mm |
Width (mm) | 45 mm |
Outside Dia. (mm) | 195 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4836
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Plug In Terminal, 2 Position, 24VDC (SY3140-5FU)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- GATES Truflex V-Belts, 4L580 (4L580)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Inner Rings