Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT172216
Mfr # LRT172216
Zoro # G008354140
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 17 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT172216
- Zoro # G008354140
- UPC # 4549557040337
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 17 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 22 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAF223516
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3,450 Nameplate RPM (CL3515T)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCD, Return Line, 25 micron, Outside-In (MF0062306)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko Roller Bearings