Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT172213
Mfr # LRT172213
Zoro # G108354156
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 17 mm
- Width (mm) 13 mm
- Outside Dia. (mm) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT172213
- Zoro # G108354156
- UPC # 4549557040320
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 17 mm |
Width (mm) | 13 mm |
Outside Dia. (mm) | 22 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4903 and RNAF223013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (10Z-610)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- HOFFMAN 180001 115/230Vac Single Phase (180001)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 6.00 in OD (3V602)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Iko Inner Rings