Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT172116
Mfr # LRT172116
Zoro # G008354362
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 17 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT172116
- Zoro # G008354362
- UPC # 4549557040306
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 17 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 21 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF212916
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb (CA443B)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- AKG Forced-Air Bypass Oil Cooler, 60PSI (HR180-0050-BP60)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Iko Inner Rings