Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT17019060
Mfr # LRT17019060
Zoro # G008354218
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 170 mm
- Width (mm) 60 mm
- Outside Dia. (mm) 190 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT17019060
- Zoro # G008354218
- UPC # 4549557041990
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 170 mm |
Width (mm) | 60 mm |
Outside Dia. (mm) | 190 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4934
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HSeries Poppet FNPT, 3/8", Coupler 3/8", ST (3HF3)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 2RS C3 Z14)
- DEVILBISS Compression Sleeve/Ring Kit (K-0650)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- TORRINGTON Nrb Solid Race Inner Ring (IR88-OH)
- Iko Roller Bearings