Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT16018060
Mfr # LRT16018060
Zoro # G608354168
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 160 mm
- Width (mm) 60 mm
- Outside Dia. (mm) 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT16018060
- Zoro # G608354168
- UPC # 4549557041976
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 160 mm |
Width (mm) | 60 mm |
Outside Dia. (mm) | 180 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4932
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sanding Backing Pad, 3 In (PN5ZL19012G)
- ASTRO PNEUMATIC Mini Grease Gun, 3 oz Cap, w/Needle Nozzle (101)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- SKF Single Row Ball Bearing, Shielded (6203 2Z C3HT51)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko Inner Rings