Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT16017540
Mfr # LRT16017540
Zoro # G308354123
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 160 mm
- Width (mm) 40 mm
- Outside Dia. (mm) 175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT16017540
- Zoro # G308354123
- UPC # 4549557041969
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 160 mm |
Width (mm) | 40 mm |
Outside Dia. (mm) | 175 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4832
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- DYNABRADE Idler Arm (11517)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Inner Rings