Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT15017060
Mfr # LRT15017060
Zoro # G108354194
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 150 mm
- Width (mm) 60 mm
- Outside Dia. (mm) 170 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT15017060
- Zoro # G108354194
- UPC # 4549557041952
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 150 mm |
Width (mm) | 60 mm |
Outside Dia. (mm) | 170 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4930
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Iko Roller Bearings