Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT14016050
Mfr # LRT14016050
Zoro # G508354213
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 140 mm
- Width (mm) 50 mm
- Outside Dia. (mm) 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT14016050
- Zoro # G508354213
- UPC # 4549557041938
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 140 mm |
Width (mm) | 50 mm |
Outside Dia. (mm) | 160 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4928
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A31 Wrapped V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (A31)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- BESTORQ Banded Cogged Belt, 119 in Outside Length, 1.32 in Top Width, 2 Ribs (BX116/02)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- Iko Roller Bearings