Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT14015535
Mfr # LRT14015535
Zoro # G508354145
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 140 mm
- Width (mm) 35 mm
- Outside Dia. (mm) 155 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT14015535
- Zoro # G508354145
- UPC # 4549557041921
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 140 mm |
Width (mm) | 35 mm |
Outside Dia. (mm) | 155 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4828
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 560 cfm (V73-04-B000B)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- GATES XPZ1120 Metric V-Belt, 1120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1120)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-13)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- Iko Roller Bearings