Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT13515060
Mfr # LRT13515060
Zoro # G008354454
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 135 mm
- Width (mm) 60.5 mm
- Outside Dia. (mm) 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT13515060
- Zoro # G008354454
- UPC # 4549557041914
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 135 mm |
Width (mm) | 60.5 mm |
Outside Dia. (mm) | 150 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TR15018860
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Threaded Insert Tool, 3/8"-16 and 3/8"-24 (804-3716-24)
- GATES Truflex V-Belts, 3L340 (3L340)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- PREVOST Flexair Air Hose Assembly - Industrial (RST RISB3850)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- Iko Roller Bearings