Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT12514060
Mfr # LRT12514060
Zoro # G008354300
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 125 mm
- Width (mm) 60.5 mm
- Outside Dia. (mm) 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT12514060
- Zoro # G008354300
- UPC # 4549557041884
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 125 mm |
Width (mm) | 60.5 mm |
Outside Dia. (mm) | 140 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TR14017860
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coolant Shutoff Valve 5/8X3/8 Brass (023106)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR864NA)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- Iko Roller Bearings