Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT121622
Mfr # LRT121622
Zoro # G508354176
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Width (mm) 22 mm
- Outside Dia. (mm) 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT121622
- Zoro # G508354176
- UPC # 4549557040184
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 12 mm |
Width (mm) | 22 mm |
Outside Dia. (mm) | 16 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6901
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC49NN2130X)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (1032012)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- Iko Roller Bearings