Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT121620
Mfr # LRT121620
Zoro # G008354294
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT121620
- Zoro # G008354294
- UPC # 4549557040177
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 12 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 16 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF162420 and RNAFW162420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- VELVAC Slotted Clamp 11/16 - 1-1/4 (022312)
- WESTWARD Grease Fitting, Straight, SS, 33/64" L, PK10 (52NZ78)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- Iko Inner Rings