Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812
Mfr # IRT812
Zoro # G208353905
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 8 mm
- Width (mm) 12.5 mm
- Outside Dia. (mm) 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT812
- Zoro # G208353905
- UPC # 4549557032325
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 8 mm |
Width (mm) | 12.5 mm |
Outside Dia. (mm) | 12 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1212Z, TLA1212Zand YT1212
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6209ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6209ZZ C3)
- HANKISON Filter Elemnt, Coalescng, 0.01 Micron (HF-08)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 72,148572 (148572)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Inner Rings