Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT712
Mfr # IRT712
Zoro # G108353975
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 7 mm
- Width (mm) 12.5 mm
- Outside Dia. (mm) 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT712
- Zoro # G108353975
- UPC # 4549557032295
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 7 mm |
Width (mm) | 12.5 mm |
Outside Dia. (mm) | 10 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA1012Z, TLA1012Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3" CODE 61 CARBON STEEL FLANGE PLUG (48FOP)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- CONTROL DEVICES Throttle Control (TC12-1AA048)
- NTN NTN WC87502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 127 Mm W Single Seal Single Shield (WC87502)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- Iko Roller Bearings