Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT6025
Mfr # IRT6025
Zoro # G008353945
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 60 mm
- Width (mm) 25.5 mm
- Outside Dia. (mm) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT6025
- Zoro # G008353945
- UPC # 4549557033469
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 60 mm |
Width (mm) | 25.5 mm |
Outside Dia. (mm) | 70 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA7025Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (40BS24H X 1 1/4)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- Iko Inner Rings