Iko

Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT5550


product price: $57.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bore Dia. (mm) 55 mm
  • Width (mm) 50.5 mm
  • Outside Dia. (mm) 65 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Iko
  • MFR # IRT5550
  • Zoro # G608353956
  • UPC #
    4549557033452
  • Country of Origin Japan
  • Category Inner Rings

Dimensions

Bore Dia. (mm) 55 mm
Width (mm) 50.5 mm
Outside Dia. (mm) 65 mm

Details

Item Inner Ring

Description

Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TAW6550Z

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.