Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT5212
Mfr # IRT5212
Zoro # G508354022
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 52 mm
- Width (mm) 12.5 mm
- Outside Dia. (mm) 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRT5212
- Zoro # G508354022
- UPC # 4549557033414
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 52 mm |
Width (mm) | 12.5 mm |
Outside Dia. (mm) | 62 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA6212Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- B B MANUFACTURING 425-5M-09, Timing Belt, Neoprene, Fiberglass (425-5M-09)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- Iko Inner Rings