Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT50501
Mfr # IRT50501
Zoro # G508353902
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 50 mm
- Width (mm) 50.5 mm
- Outside Dia. (mm) 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT50501
- Zoro # G508353902
- UPC # 4549557033407
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 50 mm |
Width (mm) | 50.5 mm |
Outside Dia. (mm) | 55 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TAW5550Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC ADPT 3/8""x3/8"" (39004277)
- BURKERT PNEUMATIC PVC 32MM BALL VALVE (00262744 2030 A 25.0 EA PV D32)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- CAMOZZI Filter Element, 5 Um #Hdpe, (C104-F21/3)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- Iko Roller Bearings