Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT5045
Mfr # IRT5045
Zoro # G508353896
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 50 mm
- Width (mm) 45.5 mm
- Outside Dia. (mm) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT5045
- Zoro # G508353896
- UPC # 4549557033339
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 50 mm |
Width (mm) | 45.5 mm |
Outside Dia. (mm) | 60 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TAW6045Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 255-3M-09 (255-3M-09)
- NSK NSK 6305, 6300 Series Single Row Deep Groove Ball Bearing (6305)
- BESTORQ XL Timing Belts (260XL037)
- NSK NSK 6201RSC3, 6200 Series Single Row Deep Groove Ball Bearing (6201RSC3)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- Iko Roller Bearings