Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4545
Mfr # IRT4545
Zoro # G508353971
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Width (mm) 45.5 mm
- Outside Dia. (mm) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRT4545
- Zoro # G508353971
- UPC # 4549557033292
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 45 mm |
Width (mm) | 45.5 mm |
Outside Dia. (mm) | 50 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TAW5045Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- TIMKEN TIM-473, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 473 (473)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B17H (D80B17H)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- Iko Roller Bearings