Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4540
Mfr # IRT4540
Zoro # G008353938
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Width (mm) 40.5 mm
- Outside Dia. (mm) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRT4540
- Zoro # G008353938
- UPC # 4549557033285
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 45 mm |
Width (mm) | 40.5 mm |
Outside Dia. (mm) | 50 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA5040Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Male Adapter, 1-1/4 x 1-1/4 In, Red Brass (MAB 5)
- DAYTON Radial Bearing, Double Shield, 8mm Bore (21XU33)
- HUTCHINS MANUFACTURING PIERCE PLATE 3-2/3" X 7" (HU1370)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- Iko Roller Bearings