Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4025
Mfr # IRT4025
Zoro # G108353937
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Width (mm) 25.5 mm
- Outside Dia. (mm) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRT4025
- Zoro # G108353937
- UPC # 4549557033209
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 40 mm |
Width (mm) | 25.5 mm |
Outside Dia. (mm) | 45 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA4525Z, YT4525
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB106-0500)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- CONTINENTAL CONTITECH B103 Wrapped V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (B103)
- VIAIR Dual Stage Air Filter Elements, 5pcs. (92618)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Iko Inner Rings