Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT32151
Mfr # IRT32151
Zoro # G108354026
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 32 mm
- Width (mm) 15.5 mm
- Outside Dia. (mm) 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT32151
- Zoro # G108354026
- UPC # 4549557033094
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 32 mm |
Width (mm) | 15.5 mm |
Outside Dia. (mm) | 38 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA3815Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PP)
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- Iko Inner Rings