Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT3015
Mfr # IRT3015
Zoro # G508353957
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Width (mm) 15.5 mm
- Outside Dia. (mm) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # IRT3015
- Zoro # G508353957
- UPC # 4549557033032
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 30 mm |
Width (mm) | 15.5 mm |
Outside Dia. (mm) | 35 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA3515Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- DIXON Legris In-Line Flow Control Valve, 3/8" (77706000)
- SPEEDAIRE Driver Retainer (TTR4320338G)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/8-XBE)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- Iko Inner Rings