Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT3012
Mfr # IRT3012
Zoro # G008353969
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Width (mm) 12.5 mm
- Outside Dia. (mm) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT3012
- Zoro # G008353969
- UPC # 4549557033025
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 30 mm |
Width (mm) | 12.5 mm |
Outside Dia. (mm) | 35 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA3512Z, TLA3512Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- REELCRAFT Latch Plate Spring (S400018)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Roller Bearings