Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT25301
Mfr # IRT25301
Zoro # G108353913
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Width (mm) 30.5 mm
- Outside Dia. (mm) 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # IRT25301
- Zoro # G108353913
- UPC # 4549557032981
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 25 mm |
Width (mm) | 30.5 mm |
Outside Dia. (mm) | 30 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA3030Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Automatic Non Drip Nozzle (15F219)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AP40Z, Pressure Line, 3 micron (ZX-UE319AP40Z)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Inner Rings